Shop STEINER

Welding Curtain, Transparent Vinyl, 6 ft. W., 4 ft. H., 36 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 348-4X6
  • Zoro # G5666631

product price: 
$
93.15
/ea

Key Features

Color
Orange
Protective Material
Transparent Vinyl
Thickness
0.04 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
348-4X6
Zoro #
G5666631
UPC #
690830348467
Country of Origin
United States
Item
Welding Curtain
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
36 oz/sq yd
Standards
California Fire Marshal Approved
Material
Transparent Vinyl
Protective Color
Orange
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on Four Sides
Features
Finished Hems, Heavy-Duty Vinyl for High Abrasion Applications
Grommet Spacing
12 in
Curtain Design
Curtain
Curtain Material Coating
Vinyl
Process
Protection from Harmful UV Rays and Reduces the Visible Flash When Visibility is Required
Curtain Material Weight
36 oz/sq yd
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Fastener Type
Grommets
Opacity
Tinted Transparent
Curtain Material Color
Orange
Maximum Temperature
150 Degrees F
Grommet Material
Brass
Curtain Material Type
Vinyl
Grommet Location
Four Side

Dimensions

Width
6 ft.
Height
4 ft.
Thickness
0.04 in
Protective Width
6 ft
Protective Height
4 ft
Protective Thickness
0.04 in
Grommet Hole Diameter
3/8 in
Curtain Material Thickness
1.02 mm
Curtain Width
6 ft
Curtain Height
4 ft

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Orange, Curtain Material Weight 36 oz/sq yd, Curtain Material Thickness 1.02 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.