Shop POWERWELD
See all product information
Create Account
Victor Style HD Welding Torch Handle w/ Built-In Flashback Arrestors and Check Valves
- Mfr # PW315FC
- Zoro # G622914447
product price:Â
$
82.49
/ea
Key Features
Application
Cutting, brazing, welding, heating
Gas Service
Fuel gas
Length
9.5 in
Includes
Built-in Flashback Arrestors and Check Valves
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW315FC
- Zoro #
- G622914447
- UPC #
- 775709101616
- Country of Origin
- China
Dimensions
- Length
- 9.5 in
Details
- Item
- Torch Handle
- Application
- Cutting, brazing, welding, heating
- Gas Service
- Fuel gas
- Includes
- Built-in Flashback Arrestors and Check Valves
- Duty Rating
- Heavy Duty
- For Use With
- PW2460 (or similar), MFA/MFN/Type 55 Heating Tips, W-Series Welding Tips
- Finish
- Polished brass
- Inlet Connection
- B-Fittings, 9/16"-18-RH, 9/16"-18-LH
- Standards
- UL Listed
- Material
- Brass
Description
Compatible with PW2460 cutting attachment, W series brazing tips and MFA/MFN heating tips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.