
Welding Blanket, Acrylic Coated Fiberglass, 8 ft L., 6 ft W., 24 oz/sq yd
Mfr # PW24B68
Zoro # G404189278
product price: $69.69
/eaKey Features
Protective Material
Acrylic Coated Fiberglass
Material Weight
24 oz/sq yd
Material
Acrylic Coated Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW24B68
Zoro #
G404189278
UPC #
775709240681
Country of Origin
China
Dimensions
Width
6 ft
Length
8 ft
Details
Item
Welding Blanket
Protective Material
Acrylic Coated Fiberglass
Material Weight
24 oz/sq yd
Material
Acrylic Coated Fiberglass
Description
Most popular blanket for general protection from sparks and spatter during welding and grinding; Suitable for medium duty applications; Service Temperature: 550°C / 1022°F; Melting Temperature: 1200°C / 2192°F; Suitable usage: General purpose welding with sparks and spatter, Grinding and flame cutting, Light slag protection; Popular applications: Auto repair shop, General fabrication; FM approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.