Welding Blanket, Heat Treated Fiberglass, 6 ft L., 6 ft W., 18 oz/sq yd

  • Mfr # PW18B68UC

  • Zoro # G704189145


product price:  $55.99
/ea

Key Features

Protective Material
Heat Treated Fiberglass
Width
6 ft
Material Weight
18 oz/sq yd
Material
Heat Treated Fiberglass
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW18B68UC
Zoro #
G704189145
UPC #
775709180680
Country of Origin
China

Dimensions

Width
6 ft
Length
6 ft

Details

Item
Welding Blanket
Protective Material
Heat Treated Fiberglass
Material Weight
18 oz/sq yd
Material
Heat Treated Fiberglass

Description

Suitable for light duty applications; Service Temperature: 550°C / 1022°F; Melting Temperature: 1200°C / 2192°F; Suitable usage: Welding vertical with light sparks and spatter, Heat treating, Designed for maximum flexibility using low irritating yarns; Popular applications: Auto repair shop or home garage, General light fabrication; FM approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.