
Folding Pop-Up Camper Winch w/1200lb Lift Capacity
Mfr # P92001
Zoro # G108657400
product price: $533.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P92001
Zoro #
G108657400
UPC #
-
Country of Origin
United States
Description
Folding Pop-Up Camper Winch with 1200lb Lift Capacity The 12 Volt Motorized Folding Camper Winch is used to raise and lower folding campers with the touch of the switch, eliminating hand cranking. Features: Easier adjusts for lower and upper stops more precise loading control Stops at the touch of a switch and can even tuck your camper fabric when lowering Fastest model yet, which makes lifting your folding camper a breeze Simple wiring design that's easy to install No grease needed mess-free use Better gear system for strong and durable loading Specifications: Lift capacity: lb 1200 Unit weight: lb 20 Circuit breaker: 40amp Motor voltage: 12VDC Sold with cable: No Switchplate included: Yes *Switch is a wired connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.