Extension Cord, 12 AWG, Indoor/Outdoor, Yellow, 100 ft

  • Mfr # ORP511835

  • Zoro # G104261175


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Location
Indoor/Outdoor
Jacket Color
Yellow
Wire Size
12 AWG
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP511835
Zoro #
G104261175
UPC #
54732808779
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Jacket Color
Yellow

Description

Prime Extension cords with the PRIMELIGHTââ€Å3⁄4¢ neon lamp embedded in the female connector to let you know when the power is on. The circuit is designed so that if the lamp fails, it will not affect the operation of the extension cord. This is ideal for heavy-duty applications for contractors and home users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.