Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 12 AWG, Neon Green, 80 ft

  • Mfr # ORN512833

  • Zoro # G713762766


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Wire Size
12 AWG
Cord Length
80 ft
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORN512833
Zoro #
G713762766
UPC #
54732808670
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
80 ft

Details

Item
Extension Cord
Jacket Color
Neon Green
Voltage
125V AC
Max. Amps
15A

Description

You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.