Extension Cord, 12 AWG, Outdoor, 3 Outlets, Yellow, 50 ft

  • Mfr # ORP611830

  • Zoro # G513767930


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Location
Outdoor
Number of Outlets
3
Jacket Color
Yellow
Wire Size
12 AWG
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORP611830
Zoro #
G513767930
UPC #
54732808809
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
3
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
15A

Description

The contractor cords have the same great features as the Bulldog tough outdoor extension cords but with the PRIMELIGHT triple tap connector. It's built for contractors and built to last.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.