Extension Cord, 14 AWG, Outdoor, 3 Outlets, Red, 50 ft

  • Mfr # OR614730/606730

  • Zoro # G413763957


product price:  $64.49
/ea

Key Features

Location
Outdoor
Number of Outlets
3
Jacket Color
Red
Wire Size
14 AWG
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR614730/606730
Zoro #
G413763957
UPC #
54732820566
Country of Origin
Philippines

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
3
Jacket Color
Red
Voltage
125V AC

Description

PowerZone Outdoor Triple-Tap Extension Cord can be used to plug in power tools and holiday light displays. Enjoy easy mobility and more, no matter the project.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.