Extension Cord, 20 ft, NEMA 14-50P to SS2-50R, 50A, 125/250V, STW 6/3+8/1, Power Indicator, ETL
- Mfr # S1450M50-020G
- Zoro # G816392822
Key Features
Specifications
Details
- MFR #
- S1450M50-020G
- Zoro #
- G816392822
- UPC #
- 810159151832
- Country of Origin
- Taiwan, Province of China
- Max. Amps
- 50 A
- Gauge/Conductor
- 6, 8
- Number of Conductors
- 4
- Voltage
- 125V, 250V
- Jacket Color
- Black
- Jacket Material
- PVC
- End 1 Gender and Plug End
- NEMA 14-50P
- Watts
- 12,500W
- End 2 Gender and Plug End
- NEMA SS2-50R
Dimensions
- Cord Length
- 20 ft
Description
The AC WORKS S1450M50 is a heavy-duty 20 ft generator transfer switch cord built for high-performance temporary power. This cord features a NEMA 14-50P straight-blade plug and a NEMA SS2-50R locking connector with an integrated power indicator, allowing users to confirm live current at a glance.Constructed with STW 6/3+8/1 copper wire, it delivers 50 Amps at 125/250 Volts, making it ideal for generator-to-inlet box connections, emergency power, or other high-load temporary setups. Its anti-cold weather jacket stays flexible in harsh climates, and its ETL certified for safety and compliance.
- 20 ft power cord: NEMA 14-50P to SS2-50R
- 50A, 125/250V, STW 6/3+8/1 copper construction
- Locking SS2-50R female connector with built-in power indicator light
- Heavy-duty jacket resists chemicals, cold, and abrasion
- ETL Certified for safe use in generator applications
- Ideal for emergency/backup power and transfer switch setups
- Backed by a 5-year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.