Shop POWERZONE
See all product information
Create Account
Extension Cord, 14 AWG, Outdoor, Red, 25 ft
- Mfr # OR514725/506725
- Zoro # G313762746
product price:Â
$
35.35
/ea
Key Features
Location
Outdoor
Jacket Color
Red
Wire Size
14 AWG
Voltage
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR514725/506725
- Zoro #
- G313762746
- UPC #
- 54732820535
- Country of Origin
- Philippines
- Item
- Extension Cord
- Location
- Outdoor
- Jacket Color
- Red
- Voltage
- 125V AC
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Description
PowerZone Outdoor Extension Cord is water, weather, and abrasion resistant and flame retardant. You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.