Zoro Homepage

Extension Cord, 16 AWG, White, 40 ft

  • Mfr # OR883628

  • Zoro # G013764019


product price: $23.99
/ea

Key Features

Jacket Color
White
Wire Size
16 AWG
Cord Length
40 ft
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR883628
Zoro #
G013764019
UPC #
54732813414
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
40 ft

Details

Item
Extension Cord
Jacket Color
White
Voltage
125V AC

Description

PowerZone Landscape Extension Cord works great with holiday & landscape lighting, bug zappers as well as other electrical yard decorations.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.