Shop SPORTSMAN
See all product information
Create Account
Extension Cord, 1 Outlets, 14-50R, Vinyl, 14-50P, 25 ft
- Mfr # CORDE5025
- Zoro # G4108484
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Plug Configuration
14-50P
Receptacle Configuration
14-50R
Jacket Material
Vinyl
Cord Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CORDE5025
- Zoro #
- G4108484
- UPC #
- 27077084139
- Country of Origin
- China
- Item
- Extension Cord
- Number of Outlets
- 1
- Plug Configuration
- 14-50P
- Receptacle Configuration
- 14-50R
- Jacket Material
- Vinyl
- Voltage
- 125V AC
- Max. Amps
- 50 A
- Standards
- cETL Listed
Dimensions
- Cord Length
- 25 ft
Description
Quickly and easily power your RV with the Sportsman Series 25 Ft. 50 Amp 125 Volt Extension Cord. The long length makes it easier to connect your equipment to your RV, or run power from the park outlet. Includes carrying strap which allows you to roll up cord, then transport and store without the Power Cord getting tangled. Heavy-duty poly/vinyl plastic construction for long life and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.