Zoro Homepage

Extension Cord Adapter, 14 AWG, Yellow, 100 ft

  • Mfr # ORP511735

  • Zoro # G813762970


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Wire Size
14 AWG
Cord Length
100 ft
Voltage
125V AC
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP511735
Zoro #
G813762970
UPC #
54732808748
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord Adapter
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
13A

Description

The contractor extension cords come with lighted receptacles that allow you to plug in your most power hungry items, even bulky power adapters, so you get all the power where you need it. Our plugs are made from extremely heavy duty molded plastics. The plugs are polarized and grounded perfect for any plug you throw at it. This is the perfect extension cord for your job site!

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.