
Extreme Weather Extension Cord, 12 AWG, Outdoor, 5-15R, 5-15P, 50 ft
Mfr # ORC530830
Zoro # G813763298
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Extreme Weather
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORC530830
Zoro #
G813763298
UPC #
54732808885
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
Extreme Weather
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
Yes
Voltage
125V AC
Description
PowerZone All Weather Extension Cord provides outstanding performance in extreme climate conditions at temperatures from -58F up to +221F -50C up to +105C. The cords provide superior resistance to oil, moisture, ozone, and cracking, and are outstanding in resistance to abuse, rough handling, and wear. The Power Indicator Light in the connector shows when there is power through the cord. The Locking Connector prevents unwanted disconnects from power tools and appliances.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.