
SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, Yellow, 50 ft
Mfr # OR500830
Zoro # G113762748
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR500830
Zoro #
G113762748
UPC #
54732808656
Country of Origin
Philippines
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Listed
Description
PowerZone Outdoor Extension Cord is water, weather, and abrasion resistant and flame retardant. This bright yellow extension cord is made for work on job sites and handles up to a 15 amp load. You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.