
SJTW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 3 Outlets, Black/Orange, 8 ft
Mfr # EC890708
Zoro # G913763228
product price: $20.15
/eaKey Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Color
Black/Orange
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC890708
Zoro #
G913763228
UPC #
54732812820
Country of Origin
Philippines
Dimensions
Wire Size
14 AWG
Cord Length
8 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Color
Black/Orange
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Listed
Description
PowerZone extension cords are built durable to handle any job. Whether you are a home owner or business professional, they are built to last with quality you can trust.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.