SJTW Extension Cord, 16 AWG, Outdoor, 16/2, 1 Outlets, Orange, 100 ft

  • Mfr # OR481635

  • Zoro # G113762496


product price:  $46.19
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR481635
Zoro #
G113762496
UPC #
54732829699
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
10A
Standards
cULus Listed

Description

PowerZone Outdoor Extension Cord, 16 AWG Wire, 100 ft Length, Orange Sheath

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.