
Shop POWERZONE
See all product information
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, 5-15R, Orange, 5-15P, 100 ft
Mfr # OR501635
Zoro # G007386753
product price:Â $44.19
/eaKey Features
Trade Designation
SJTW
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OR501635
Zoro #
G007386753
UPC #
54732100088
Country of Origin
Philippines
Dimensions
Wire Size
16 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
10A
Standards
cULus Listed
Description
You can use the extension cord to plug in power tools, holiday light displays, enjoy easy mobility and more no matter the project
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.