SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Black, 40 ft

  • Mfr # ORECPL502628

  • Zoro # G213763720


product price:  $37.99
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORECPL502628
Zoro #
G213763720
UPC #
54732831289
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
40 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed

Description

PowerZone Locking Extension Cord has a locking connector that keeps power tools connected. There is also the Primelight power indicator light to show when there is power running through the cord. This heavy-duty 12 gauge cord is ideal for just about any job.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.