
SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, Green, 9 ft
Mfr # OR780609
Zoro # G513763680
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR780609
Zoro #
G513763680
UPC #
54732814947
Country of Origin
Philippines
Dimensions
Wire Size
16 AWG
Cord Length
9 ft
Details
Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed
Description
PowerZone Extension Cord, 125 V, 16 AWG Cable, Green Jacket, 9 ft Length
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.