
SPT-2 Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, White, 6 ft
Mfr # OR930606
Zoro # G613763597
product price: $10.15
/eaKey Features
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR930606
Zoro #
G613763597
UPC #
54732812806
Country of Origin
Philippines
Dimensions
Wire Size
16 AWG
Cord Length
6 ft
Details
Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cULus Listed
Description
PowerZone Flat Plug Low Profile Extension Cord allows placement of furniture against the wall without dislodging or damaging the plug. 3-Outlet Indoor Cords allow the use of up to three items from one outlet. The low-profile SnugPlug enables furniture to be placed close to the wall without damaging the cord.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.