Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPT-3 Extension Cord, 14 AWG, Indoor, 14/3, Beige, Vinyl

  • Mfr # OR681512

  • Zoro # G714851667


product price: $20.45
/ea

Key Features

Trade Designation
SPT-3
Location
Indoor
Jacket Material
Vinyl
Jacket Color
Beige
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR681512
Zoro #
G714851667
UPC #
54732808458
Country of Origin
Philippines

Dimensions

Wire Size
14 AWG

Details

Item
Extension Cord
Trade Designation
SPT-3
Location
Indoor
Jacket Material
Vinyl
Jacket Color
Beige
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A
Standards
UL Listed

Description

PowerZone Air Conditioner & Major Appliance Extension Cords resist cracking and breaking. Molded-on bonded vinyl plugs and connectors won't break or pull off. Features a right angle male plug and is ideal for use with air conditioners, power tools, and major appliances. 14 ga 3 wire, used for 15 A appliances such as air conditioners or refrigerators. UL listed. Sleeved.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.