Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x20x1 MERV13 Pleated Air Filter

  • Mfr # B1-2020-13-6

  • Zoro # G112940062


product price: $23.65
/ea

Key Features

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1-2020-13-6
Zoro #
G112940062
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

20x20x1 Best Air Pleated MERV Rating 13 Filter 90 Day Filter features efficient electrostatic filtration media that helps capture unwanted particles in your home including: Pollen Pet Dander Mold Spores Bacteria Microscopic Allergens and Smoke. This filter removes airborne particles delivering the air flow you need to create a cleaner fresher indoor environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.