This item is Discontinued.

Ppg MULTIPRIME 4160-1000-01 Primer, Flat, White, 1 gal 4160-1000/01

MULTIPRIME 4160-1000-01 Primer, Flat, White, 1 gal (Discontinued)

  • Mfr # 4160-1000/01
  • Zoro # G214658230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4160-1000/01
Zoro #
G214658230
UPC #
22367188771
Country of Origin
United States

Details

Color
White
Paint and Primer Finish
Flat
Application Temperature
50° C
VOC Content
48 29.115 %

Description

MULTIPRIME/DEVGUARD one-component alkyd primer is a one-component, multi-purpose tank and structural primer that dries quickly and is formulated to inhibit rust.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.