Shop MANHATTAN
See all product information
Create Account
USB 2.0 TYPE-C EPR CHARGING CABLE 240 W / PD 3.1
- Mfr # 356367
- Zoro # G622915499
product price:Â
$
17.29
/ea
Key Features
Cable Type
USB-C
Color
Black
Data Transfer Speed
480 Mbps
End 1 Connection Type
USB 2.0 Type C - Male
Wire Gauge
22/29 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356367
- Zoro #
- G622915499
- UPC #
- 766623356367
- Country of Origin
- China
- Cable Type
- USB-C
- Item
- Data Transfer Cable
- Color
- Black
- Data Transfer Speed
- 480 Mbps
- End 1 Connection Type
- USB 2.0 Type C - Male
- Wire Gauge
- 22/29 AWG
- End 2 Connection Type
- USB 2.0 Type C - Male
Dimensions
- Overall Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.