Prairie View AIFT303496-ST Stainless Top Aluminum I-Frame Table; 34 to 35.5 x 30 x 96 in.

  • Mfr # AIFT303496-ST

  • Zoro # G904009007


product price:  $2,003.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIFT303496-ST
Zoro #
G904009007
UPC #
832133006198
Country of Origin
China

Description

Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.

Features
  • Aluminum Frame Table
  • Knock Down
  • Stainless Top
Specifications
  • Dimensions: 34 to 35.5" H x 30" W x 96" L
  • Weight: 87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.