Shop HOMEROOTS
See all product information
Create Account
Set Of 3 Brown Linen Fabric And Line Metal Organizers, 3PK
- Mfr # 379863
- Zoro # G222909966
product price:
$
40.85
/pk of 3, $13.62/ea
Key Features
Shape
Rectangle
Overall Depth
4-1/2 in
Overall Length
12-1/2 in
Overall Height
9-1/2 in
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379863
- Zoro #
- G222909966
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 4-1/2 in
- Overall Length
- 12-1/2 in
- Overall Height
- 9-1/2 in
Details
- Shape
- Rectangle
- Frame Material
- Metal
- Assembly
- No Assembly Needed
- Commercial Use
- No
- Finish
- Matte
- Item
- Organizers
- Style
- Modern
- Includes
- 3 Pieces; Paper Organizer 9.5 x 12.5 x 4.5 in
- Color
- Brown
- Type
- Paper Organizer
- Drawers
- No
Description
Want to embellish your home and enhance your space? To turn your rooms into art? You’ve got it with this striking organizer. It's an outstanding piece, with a contemporary style that will enhance your space and a vibrant color that will diversify your rooms. This organizer is a high quality piece, expertly made of high grade materials. An entirely handmade and hand crafted design. You want your organizers to last, and that’s exactly what you get with this one. It's a part of the Iod collection, and its unique looks and design will give an alluring modern feel to the atmosphere of your home. This piece is made from a complementary blend of wood, rope and metal materials. As for measurements, they are 9.5” for height, 12.5” for width, and 4.5” for depth, and it weighs 1.75 pounds. Comes as a nested set of 3, large, medium and small. Includes removable fabric liners. Incorporate it into your interior to achieve the perfect look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.