This item is Discontinued.

Prairie View Industries Prairie View CPOS2260SS Outside Stainless Steel Corner Guards; 60 x 2 x 2 in. CPOS2260SS

Prairie View CPOS2260SS Outside Stainless Steel Corner Guards; 60 x 2 x 2 in. (Discontinued)

  • Mfr # CPOS2260SS
  • Zoro # G704088912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPOS2260SS
Zoro #
G704088912
UPC #
832133009588
Country of Origin
China

Description

Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.

Features
  • Outside Stainless Steel Corner Guards
Specifications
  • Dimensions: 60" H x 2" W x 2" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.