Shop All Pencils
Prang
Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6
Mfr # 22106
Zoro # G6078403
product price: $2.29
/pk 6, $0.38/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Graphite Diameter 3 mm
Product Information
Dimensions
Graphite Diameter | 3 mm |
Details
Description
Prang® Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, 6/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#32 (20325)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- TOPS BUSINESS FORMS TOPS PenPal Rubber Pen/Pencil Holder, 2 5/8 x 5/8, Colors Vary (PENPAL-1)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- Prang Pencils