Shop PRANG
See all product information
Create Account
Prang, Washable Paint, Violet, 1 Gal
Mfr # 10606
Zoro # G010827175
product price:Â
$
23.39
/ea
Key Features
Paint Color Family
Violet
Features
Skin-friendly
Paint Volume
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10606
- Zoro #
- G010827175
- UPC #
- 72067106063
- Country of Origin
- Mexico
Details
- Item
- Tempera Paint
- Paint Color Family
- Violet
- Features
- Skin-friendly
- Paint Volume
- 1 gal
Description
Non-settling brilliant colors require no shaking and have a bright lay down. Perfect for small children, daycare centers or any classroom setting. Kid-pleasing colors wash easily from skin and most surfaces, including clothing! No stirring or shaking, paint is ready-to-use. Dries to satiny finish that wont rub off on hands or clothing. Paint Sub-Category: Poster Tempera; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: Violet.
Restrictions
Hazardous material