This item is Discontinued.

Prang Tempera Paint, Ready to Use, Nontoxic, 16 oz., Green 0 21604

This item is Discontinued.

Prang

Tempera Paint, Ready to Use, Nontoxic, 16 oz., Green 0 (Discontinued)

Mfr # 21604
Zoro # G810826644
UPC # 72067216045
Country of Origin Mexico
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21604
Zoro #
G810826644
UPC #
72067216045
Country of Origin
Mexico

Details

Item
Activity Paint
Paint Color Family
Green
Number of Colors
1

Description

Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists. Dispenser-Cap Bottle. Paint Sub-Category: Poster Tempera; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: Green.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.