Shop PRANG
See all product information
Create Account
Tempera Paint, Ready to Use, Nontoxic, 16 oz., Red 0
Mfr # 21601
Zoro # G710826522
product price:Â
$
6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Paint Color Family
Red
Number of Colors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21601
- Zoro #
- G710826522
- UPC #
- 72067216014
- Country of Origin
- Mexico
- Item
- Activity Paint
- Paint Color Family
- Red
- Number of Colors
- 1
Description
Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists. Dispenser-Cap Bottle. Paint Sub-Category: Poster Tempera; Intended Application Environment: Interior; Finish/Sheen: Matte; Colors: Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.