This item is Discontinued.

Pratt & Lambert 5 gal. White Latex Primer 0000P1000-20

5 gal. White Latex Primer (Discontinued)

  • Mfr # 0000P1000-20
  • Zoro # G9614390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000P1000-20
Zoro #
G9614390
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Primer
Color
White
Finish
Flat
Base Type
Latex
Paint and Primer Finish
Flat
Coverage
350 to 400 sq ft/gal
Application Method
Brush, Roll, Spray
Dry Time Recoat
4 hr
Color Family
Whites
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
62g/L
Dry Time
30 min
Surface
Interior Drywall, Masonry, Plaster and Previously Painted Surfaces
Paint and Primer Sub Category
Primers
Features
Use Under Flat or Enamel Wall Paints, Good Drywall Sealer, Can Use On New or Previously Painted Drywall, May Be Top Coated with Latex, Alkyd or Epoxy Paints

Description

Interior Primer, Color White, Base Type Latex, Dry Time 30 min, Application Method Brush, Roll, Spray, Features Use Under Flat or Enamel Wall Paints, Good Drywall Sealer, Can Use On New or Previously Painted Drywall, May Be Top Coated with Latex, Alkyd or Epoxy Paints

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.