This item is Discontinued.

Pratt & Lambert Interior High Build Paint, Flat, Latex Base, Off White, 5 gal 0000Z8485-20

Interior High Build Paint, Flat, Latex Base, Off White, 5 gal (Discontinued)

  • Mfr # 0000Z8485-20
  • Zoro # G9614558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000Z8485-20
Zoro #
G9614558
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior High Build Paint
For Use On Surface Material
Masonry;Concrete
Paint Color Family
Whites
Color
Off White
Finish
Flat
Paint Sub-Brand
Pro-Hide(R) Silver
Paint Base Type
Latex
Coverage
75 to 125 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
2 hr
Surface
Metal, Wood, Masonry
Green Environmental Attribute
Meets SCAQMD Requirements
Min. Application Temp.
50 Degrees F
Features
Superior Moisture Resistance, Excellent Filling Characteristics, Ideal for Resurfacing Deteriorated Concrete Walls and Ceilings
For Use With
Concrete, Masonry
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water

Description

Interior High Build Paint, For Use On Surface Material Concrete, Masonry, Paint Base Type Latex, Paint Color Family Whites, Color Off White, Finish Flat, Size 5 gal, Coverage 75 to 125 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 18 hr, Paint Sub-Brand Pro-Hide(R) Silver, Paint Cleanup Soap and Water, Dry Time 2 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.