Pratt & Lambert

Interior Paint, Flat, Latex Base, Miami Sand, 1 gal.


product price: $35.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family Yellows
  • Finish Flat
  • Size 1 gal.
  • Paint Sub-Brand Pro-Hide(R) Silver Int/Ext
See all product information

Product Information

Dimensions

Size 1 gal.

Details

Item Interior Paint
For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family Yellows
Color Miami Sand
Finish Flat
Paint Sub-Brand Pro-Hide(R) Silver Int/Ext
Paint Base Type Latex
Coverage 400 sq. ft./gal.
VOC Content Less than 50g/L
Dry Time 30 min.
Surface Drywall, Masonry, Metal , Plaster, Wood
Application Method Brush, Roll, Spray
Green Environmental Attribute Meets SCAQMD Requirements
Min. Application Temp. 50 Degrees F
Paint Cleanup Soap and Water
Features Good Hide, Smooth Uniform Finish, Interior or Exterior

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Miami Sand, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver Int/Ext, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Good Hide, Smooth Uniform Finish, Interior or Exterior

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.