This item is Discontinued.

Pratt & Lambert Interior Paint, #N/A, Latex Base, Simple Blue, 5 gal Z48W00801-20

Interior Paint, #N/A, Latex Base, Simple Blue, 5 gal (Discontinued)

  • Mfr # Z48W00801-20
  • Zoro # G9748562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z48W00801-20
Zoro #
G9748562
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
#N/A
Paint Color Family
Blues
Color
Simple Blue
Finish
#N/A
Paint Sub-Brand
Economy Line
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Features
Easy Application, Economical Finish, Good Washability, Recommend for High Traffic Areas
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water
Min. Application Temp.
50 Degrees F
Surface
Brick, Drywall, Masonry, Metal , Plaster, Wood

Description

Interior Paint, For Use On Surface Material Brick, Drywall, Masonry, Metal , Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Simple Blue, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Economy Line, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.