This item is Discontinued.

Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Rose Bloom, 5 gal 0000Z4180-20

Interior Paint, Semi-Gloss, Latex Base, Rose Bloom, 5 gal (Discontinued)

  • Mfr # 0000Z4180-20
  • Zoro # G9962202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000Z4180-20
Zoro #
G9962202
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Wood;Masonry;Metal
Paint Color Family
Oranges
Color
Rose Bloom
Finish
Semi-Gloss
Paint Sub-Brand
Accolade(R)
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
135g/L
Dry Time
30 min
Application Method
Brush, Roll, Spray
Surface
Drywall, Masonry, Metal , Plaster, Wood
Min. Application Temp.
50 Degrees F
Features
100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
Paint Cleanup
Soap and Water

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Rose Bloom, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content 135g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: DE, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.