2141 Plastic Fanback Chair - White; Pack Of 8
- Mfr # 122798
- Zoro # G903976119
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Style
Fanback Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122798
- Zoro #
- G903976119
- UPC #
- 818504010117
- Country of Origin
- China
- Style
- Fanback Chair
Description
Features
- Plastic Fanback Chair, With White Metal Frame
- Seam Welded
- 16 Gauge & 18 Gauge 3/4 in. Tubular Steel Frame
- Specially Contoured Seat & Back
- Making It Very Comfortable.
- Color - White
- Pack of 8
- Dimension - 41.5 x 17.75 x 1.38 in.
- Item Weight - 8 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.