Shop PRECIOUSMETAL
See all product information
Create Account
Crinkle Paper, 10 lb Basis Weight, Red, Silver
- Mfr # CPB10JJ
- Zoro # G0924036
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Silver
Basis Weight
10 lb
Packing Paper Type
Crinkle Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPB10JJ
- Zoro #
- G0924036
- UPC #
- 848109042183
- Country of Origin
- United States
- Item
- Crinkle Paper
- Color
- Red, Silver
- Basis Weight
- 10 lb
- Packing Paper Type
- Crinkle Paper
Description
Crinkle Paper Blend, Basis Weight 10 lb, Color Red/Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.