Shop PRECIOUSMETAL
See all product information
Create Account
Metallic Shreds, 10 lb., Gold, PK10
- Mfr # CPPM10B
- Zoro # G6629640
product price:Â
$
284.99
/pk of 10, $28.50/ea
Free Shipping & Returns
Key Features
Color
Gold
Material
Metallic PVC
Packing Paper Type
Metallic Shreds
Bundle Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPM10B
- Zoro #
- G6629640
- UPC #
- 822566080438
- Country of Origin
- United States
- Item
- Metallic Shreds
- Color
- Gold
- Material
- Metallic PVC
- Packing Paper Type
- Metallic Shreds
- Bundle Weight
- 10 lb
Description
Metallic Shreds,10 lb.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.