Shop PRECISION ABRASIVES
See all product information
Create Account
Screen Cloth Roll, 25 yd L x 1-1/2 in W, 120 grit, Silicon Carbide Abrasive, Screen Cloth Backing
- Mfr # 90-0791-00
- Zoro # G221835273
product price:Â
$
48.85
/ea
Key Features
Overall Length
25 yd
Abrasive Material
Silicon Carbide
Overall Width
1-1/2 in
Grit
120
Backing Material
Screen Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90-0791-00
- Zoro #
- G221835273
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Silicon Carbide
- Grit
- 120
- Backing Material
- Screen Cloth
Dimensions
- Overall Length
- 25 yd
- Overall Width
- 1-1/2 in
Description
Precision Abrasives screen cloth roll 1-1/2 in roll width, 25 yd roll length, 120 grit, silicon carbide abrasive, screen cloth backing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.