Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0015x1 3/8 ID, Pk10

  • Mfr # 44814

  • Zoro # G3066831


product price: $11.59
/pk 10, $1.16/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.0015 in
Thickness Tolerance
+/-0.000075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44814
Zoro #
G3066831
UPC #
698158448142
Country of Origin
United States

Dimensions

Shim Thickness
0.0015 in
Inside Dia.
1.375 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
1.875 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0015"
Thickness (mm)
0.038mm
Inside Diameter
1.375 in
Outside Diameter
1.875 in
Inside Diameter Tolerance
+0.005/-0.015 in
Thickness
0.0015 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Arbor Shim,Polyester,0.0015 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.000075 in
Shim Temper
Not Rated
Color
Purple
Material
Polyester
Temp. Range (F)
-90 Degrees to 300 Degrees
Rockwell Hardness
Not Rated
Meets/Exceeds
MS LP-377
Tensile Strength (PSI)
30,000 psi
Temper
Not Rated
System of Measurement
Inch
Material Quality Standards
MS LP-377
Minimum Operating Temperature
-90 Degrees F
Product Type
Shim
Maximum Operating Temperature
300 Degrees F
Tensile Strength
30,000 psi
Material Grade/Class
Ungraded
Finish
Plain
Manufacturer Location
Made in USA*
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws

Description

Arbor Shim,Polyester,0.0015 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.0015 in, Thickness Tolerance +/-0.000075 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Purple, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.