Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Shim, 0.0075x1/2ID, Matte, Pk10

  • Mfr # 44721

  • Zoro # G1116227


product price: $13.39
/pk 10, $1.34/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.0075 in
Thickness Tolerance
+/-0.000375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44721
Zoro #
G1116227
UPC #
698158447213
Country of Origin
United States

Dimensions

Shim Thickness
0.0075 in
Inside Dia.
0.5 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
0.75 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (mm)
0.191mm
Thickness (In.)
0.0075"
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
0.75 in
Thickness
0.0075 in
Inside Diameter Tolerance
+0.005/-0.015 in
Inside Diameter
0.5 in

Details

Item
Arbor Shim,PVC,0.0075 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.000375 in
Shim Temper
Not Rated
Rockwell Hardness
Not Rated
Material
PVC
Tensile Strength (PSI)
6,600 psi
Meets/Exceeds
MS LP-535
Temp. Range (F)
-10 Degrees to 155 Degrees
Color
Matte
Temper
Not Rated
System of Measurement
Inch
Material Grade/Class
Ungraded
Tensile Strength
6,600 psi
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Maximum Operating Temperature
155 Degrees F
Manufacturer Location
Made in USA*
Finish
Plain
Material Quality Standards
MS LP-535
Minimum Operating Temperature
-10 Degrees F
Product Type
Shim

Description

Arbor Shim,PVC,0.0075 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.0075 in, Thickness Tolerance +/-0.000375 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.