Die Button Shim Assortment, 450 pcs, Steel
- Mfr # 26930
- Zoro # G3418396
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Shim Material
Steel
Grade
Not Rated
Thickness Range (In.)
0.005 to 0.015
Number of Pieces
450
Thickness Tolerance
+/-0.00075 in, +/-0.10%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26930
- Zoro #
- G3418396
- UPC #
- 698158269303
- Country of Origin
- United States
- Shim Material
- Steel
- Grade
- Not Rated
- Number of Pieces
- 450
- Thickness Tolerance
- +/-0.00075 in, +/-0.10%
- Includes
- Item
- Die Button Shim Assortment
- Material
- Steel
- Round Shim Type
- Arbor Shim
- Application
- Fits Button Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8, and 1 in
- Temper
- Full Hard
- Rockwell Hardness
- C 48-51
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- 1095
- System of Measurement
- Inch
- Product Type
- Arbor Shim Assortment
- Made in North America
- Yes
- Material Quality Standards
- AISI-1095, AMS-5122B, MIL-S-4604, MIL-S-7947, SAE-1095
- Finish
- Plain
- Shell Material
- Steel
Dimensions
- Thickness Range (In.)
- 0.005 to 0.015
- Bolt Size
- 1/4 to 1"
- Inside Dia.
- 0.170 to 0.750 in
- Outside Dia.
- 0.249 to 0.999 in
- Thickness
- 0.005 in, 0.015 in
- Inside Diameter Tolerance
- +0.010/-0.000 in
- Inside Diameter
- 0.17 in, 0.23 in, 0.285 in, 0.31 in, 0.35 in, 0.47 in, 0.595 in, 0.625 in, 0.75 in
- Outside Diameter Tolerance
- +0.000/-0.010 in
- Outside Diameter
- 0.249 in, 0.3115 in, 0.374 in, 0.4365 in, 0.499 in, 0.624 in, 0.749 in, 0.874 in, 0.999 in
- Number of Sizes
- 18
Description
Die Button Shim Assortment, System of Measurement Inch, Inside Diameter 0.17 in, 0.23 in, 0.285 in, 0.31 in, 0.35 in, 0.47 in, 0.595 in, 0.625 in, 0.75 in, Product Type Arbor Shim Assortment, Outside Diameter 0.249 in, 0.3115 in, 0.374 in, 0.4365 in, 0.499 in, 0.624 in, 0.749 in, 0.874 in, 0.999 in, Inside Diameter Tolerance +0.010/-0.000 in, Outside Diameter Tolerance +0.000/-0.010 in, Thickness 0.005 in, 0.015 in, Thickness Tolerance +/-0.00075 in, +/-0.10 Percent, Keyway Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.