Shop All Retaining Ring Assortments
Precision Brand
External Retaining Ring Assortment, Steel
Mfr # 13990
Zoro # G3786539
original price:
$61.35
7% off
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Number of Sizes 35
- Includes (35) 1.2mm; (30) 1.5mm; (30) 1.9mm; (25) 2.3mm; (20) 3.2mm; (15) 4mm; (15) 5mm; (15) 6mm; (10) 7mm; (10) 8mm; (10) 9mm; (5) 10mm; (10) 12mm; (15) 15mm; (5) 19mm; (5) 24mm
- Number of Pieces 255
Product Information
- Brand Precision Brand
- MFR # 13990
- Zoro # G3786539
- UPC # 698158139903
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 35 |
Details
Description
Retaining Ring Assortment,Metric,PK255, Material Steel, Number of Pieces 255, Number of Sizes 35, Package Quantity 255
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- TE-CO Flange Nut, 1/4"-20, 18-8 Stainless Steel, Grade 18-8, Plain, 1/2 in Hex Wd, 7/32 in Hex Ht (47601)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315)
- PRECISION BRAND Internal Retaining Ring Assortment, Steel, 150 Pieces, 14 Sizes (12920)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, 300 Pieces, 12 Sizes (12900)
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 255 Pieces, 12 Sizes (RCE1287STPA)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- Precision Brand Retaining Ring Assortments