Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gage Set, 20 PC

  • Mfr # 19990

  • Zoro # G2101373


product price: $66.69
/ea

Key Features

Number of Pieces
20
Blade Length (In.)
12 in
Thickness Range (In.)
0.001 to 0.030
Material
High Carbon Spring Steel
Thickness (mm)
0.025mm 0.038mm 0.051mm 0.076mm 0.102mm 0.127mm 0.152mm 0.178mm 0.203mm 0.229mm 0.254mm 0.305mm 0.356mm 0.381mm 0.406mm 0.457mm 0.508mm 0.559mm 0.635mm 0.762mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19990
Zoro #
G2101373
UPC #
698158199907
Country of Origin
United States

Dimensions

Blade Length (In.)
12 in
Thickness Range (In.)
0.001 to 0.030
Thickness (mm)
0.025mm 0.038mm 0.051mm 0.076mm 0.102mm 0.127mm 0.152mm 0.178mm 0.203mm 0.229mm 0.254mm 0.305mm 0.356mm 0.381mm 0.406mm 0.457mm 0.508mm 0.559mm 0.635mm 0.762mm
Blade Width (In.)
1/2 in
Thickness (In.)
0.001 in 0.0015 in 0.002 in 0.003 in 0.004 in 0.005 in 0.006 in 0.007 in 0.008 in 0.009 in 0.010 in 0.012 in 0.014 in 0.015 in 0.016 in 0.018 in 0.020 in 0.022 in 0.025 in 0.030 in
Dimension Type
Inch/Metric
Maximum Thickness - mm
0.762 mm
Blade Length
12 in
Maximum Thickness - Inch
0.025 in
Blade Width
1/2 in
Minimum Thickness - Inch
0.001 in
Minimum Thickness - mm
0.025 mm
Thickness Range
0.001 in to 0.03 in

Details

Item
Feeler Gauge Set
Number of Pieces
20
Material
High Carbon Spring Steel
Meets/Exceeds
FED-GGG-G-17C
Includes
1 of Each Thickness: 0.001 in /0.025mm, 0.0015 in /0.038mm, 0.002 in /0.051mm, 0.003 in /0.076mm, 0.004 in /0.102mm, 0.005 in /0.127mm, 0.006 in /0.152mm, 0.007 in /0.178mm, 0.008 in /0.203mm, 0.009 in /0.229mm, 0.010 in /0.254mm, 0.012 in /0.305mm, 0.014 in /0.356mm, 0.015 in /0.381mm, 0.016 in /0.406mm, 0.018 in /0.457mm, 0.020 in /0.508mm, 0.022 in /0.559mm, 0.025 in /0.635mm, and 0.030 in /0.762mm, Vinyl Case
Temper
RC 48-62
Application
Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
Markings
Inch
Color
Blue
Non-Magnetic
No
Blade Style
Straight Blade
Finish
Uncoated
Standards
FED-GGG-G-17C
Non-Marring
No
Included Blades
0.001 in/0.025 mm, 0.0015 in/0.038 mm, 0.002 in/0.051 mm, 0.003 in/0.076 mm, 0.004 in/0.102 mm, 0.005 in/0.127 mm, 0.006 in/0.152 mm, 0.007 in/0.178 mm, 0.008 in/0.203 mm, 0.009 in/0.229 mm, 0.01 in/0.254 mm, 0.012 in/0.305 mm, 0.014 in/0.356 mm, 0.015 in/0.381 mm, 0.016 in/0.406 mm, 0.018 in/0.457 mm, 0.02 in/0.508 mm, 0.022 in/0.559 mm, 0.025 in/0.635 mm, and 0.03 in/0.762 mm
Number of Feeler Blades
20
Hardness
RC 48-62
Blade Material
High Carbon Spring Steel
Included Certification
Certificate of Conformance
Locking Device
No
Tolerance
0.001 in-0.0015 in +/-0.00012 in; 0.002 in +/-0.00016 in; 0.0025 in-0.0004 in +/-0.00024 in; 0.007 in +/-0.00028 in; 0.008 in-0.009 in +/-0.0032 in; 0.010 in-0.012 in +/-0.00035 in; 0.013-0.015 in +/-0.00043; 0.016-0.019 in +/-0.00047; 0.020-0.024 in +/-0.00055 in; 0.025 in-0.031 in +/-0.00067 in; 0.032 in-0.034 in +/-0.00075 in; 0.040 in +/-0.00094; 0.050 in +/-0.0005 in0. Width 0.500 in +/-0.005 in
Set Inches Measured - Minimum
0.001 in
Set Millimeters Measured - Maximum
0.762 mm
Set Millimeters Measured - Minimum
0.025 mm
Set Inches Measured - Maximum
0.025 in

Description

Precision Brand's 19990 Feeler Gage Set is a 20-piece set that includes both inch and metric markings. This makes it easy to take measurements in either system. It has high carbon spring steel blades that are made for durability and accuracy. Each blade has an inch or metric marking, depending on the type of application you need it for. The length ranges from 12 in., while the thickness ranges from 0.001 in to 0.03 in.. The material used for these blades is high carbon spring steel, so they will not bend or break easily even when used on hard surfaces like metal or concrete. Precision Brand's 19990 Feeler Gage Set will help you determine the perfect fit with its accurate measurements and durable construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.