Zoro Homepage

Feeler Gauge, 0.0230x12 L, PK12

  • Mfr # 19650

  • Zoro # G1617515


product price: $20.39
/pk 12, $1.70/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0230
Thickness (mm)
0.584
Blade Length (In.)
12 in
Blade Width (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19650
Zoro #
G1617515
UPC #
698158196500
Country of Origin
United States

Dimensions

Thickness (In.)
0.0230
Thickness (mm)
0.584
Blade Length (In.)
12 in
Blade Width (In.)
1/2

Details

Item
Feeler Gauge
Material
High Carbon steel
Meets
FED-GGG-G-17C
Temper
RC 48-62
Thickness Tolerance
+/-0.00055 in

Description

Feeler Gauge, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.