Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting Kit, Strght, Stl, PK90

  • Mfr # 12945

  • Zoro # G3961487


product price: $70.79
/pk 90, $0.79/ea

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"
Thread Type
NPT
Sizes Included
(10) 1/4"-28 45 Degrees , (10) 1/4"-28 90 Degrees , (30) 1/4"-28 Straight, (30) 1/8 in NPT Straight, (5) 1/8 in NPT 45 Degrees , (5) 1/8 in NPT 90 Degrees , Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12945
Zoro #
G3961487
UPC #
698158129454
Country of Origin
India

Dimensions

Thread Size
1/4"-28, 1/8"
Sizes Included
(10) 1/4"-28 45 Degrees , (10) 1/4"-28 90 Degrees , (30) 1/4"-28 Straight, (30) 1/8 in NPT Straight, (5) 1/8 in NPT 45 Degrees , (5) 1/8 in NPT 90 Degrees , Plastic Case
Dimension Type
SAE

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
NPT
Number of Pieces
90
Material
Steel
Product Type
Grease Fitting Kit
System of Measurement
SAE
Includes Case
Case Included
Head Angle
0 Degrees , 45 Degrees , 90 Degrees
Number of Fittings
90
Fitting Style
Drive
Includes
(10) 1/4"-28 (45 Degrees ), (10) 1/4"-28 (90 Degrees ), (30) 1/4"-28 Straight, (30) 1/8" NPT Straight, (5) 1/8" NPT (45 Degrees ), (5) 1/8" NPT (90 Degrees )

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In., Thread Type NPT, Number of Pieces 90, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.