Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Steel, Gold Dichromate Plated, 12 in L, 10 mm W, 10 mm H

  • Mfr # 4035

  • Zoro # G6254418


product price: $35.29
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
10 mm
Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035
Zoro #
G6254418
UPC #
698158040353
Country of Origin
Italy

Dimensions

Length
12 in
Width
10 mm
Height
10 mm

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Gold Dichromate Plated

Description

Keystock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.